Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
32401040
GLAND PA Ex Iso D40 C17/28
This item cannot be canceled or returned
Description
GLAND PA Ex Iso D40 C17/28
Specifications
Specifications
| Manufacturer Part Number |
32401040 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Cable Entries |
| Description |
GLAND PA Ex Iso D40 C17/28 |
| Hub Size |
M40 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.94-1.26 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
32401040
Socomec Cable Entries