Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
32402020
P.E. MET Ex Iso D20 C7.5/13
This item cannot be canceled or returned
Description
P.E. MET Ex Iso D20 C7.5/13
Specifications
Specifications
| Manufacturer Part Number |
32402020 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Cable Entries |
| Description |
P.E. MET Ex Iso D20 C7.5/13 |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.24-0.51 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
No |
| Net Weight |
0.1036 lbs |
| Gross Weight |
0.1036 lbs |
32402020
Socomec Cable Entries