Series Information
| Manufacturer Part Number | E764A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,40,1800,DP, 324T,3/60/575 |
| Type | General Purpose |
| Horsepower | 40 hp |
| Kilowatts | 30 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| NEMA Frame | 324T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 38.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 619 lbs |
| Gross Weight | 619 lbs |