325.1006.295

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

325.1006.295 Bernstein Safety Switches, Cable Assembly, AN-KAB.SHS3 5M

MFG Item Number
3251006295

325.1006.295 Bernstein Safety Switches, Cable Assembly, AN-KAB.SHS3 5M

MFG Item Number
3251006295
Item Number
325.1006.295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
325.1006.295
Cable Assembly, AN-KAB.SHS3 5M

Series Information

Specifications

Specifications
Manufacturer Part Number 3251006295
Manufacturer Bernstein
Family Series Bernstein Safety Switches
Description Cable Assembly, AN-KAB.SHS3 5M Winkel
Solenoid Interlocking No
Thermal Current Rating 2.5 A
Voltage 240 VAC
Holding Force 1,800 N
Auxiliary Release No
Connection Type 6 Pin M12 Connector
Adjustable Actuator Head No
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs