3251-0045-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3251-0045-01

Control Techniques Drives

3251-0045-01

Control Techniques Drives
Fan INISP 175mm Blower
MFG Item Number
3251-0045-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
3251-0045-01
Fan INISP 175mm Blower

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 3251-0045-01
Description Fan INISP 175mm Blower
Accessory Type Fan
Net Weight 1.88 lbs
Gross Weight 1.895 lbs