Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

325110 Pilz Timers, RELAY

MFG Item Number
325110

325110 Pilz Timers, RELAY

MFG Item Number
325110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
325110
RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 325110
Manufacturer PILZ
Family Series Pilz Timers
Description RELAY
Mounting Through Panel
Maximum Time Preset 1 s
Time Format Seconds
Reset Remote
Protection Rating IP66
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs