32513
Blackburn, a T & B Brand Terminals, 32503 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32513

Blackburn, a T & B Brand Terminals, 32503 Series

32513

Blackburn, a T & B Brand Terminals, 32503 Series
LOCKTITE CU 2WAY CNDTR 4/0-300
MFG Item Number
32513
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, 32503 Series
Item #
32513
LOCKTITE CU 2WAY CNDTR 4/0-300

32503 Series Information

  • UL and CSA listed
  • Built‑in lock washers
  • Joins cables end‑to‑end
  • Use with code copper conductors (600V)
  • Cables held by saddle and tightened by screws

Specifications

Specifications
Manufacturer Part Number 32513
Manufacturer Blackburn, a T & B Brand
Product Series 32503
Family Series Blackburn, a T & B Brand Terminals, 32503 Series
Description Locktite Copper Two-Way for Conductor Range 4/0 to 300
Wire Size Range 4/0 AWG-300 kcmil
Material Copper
Approvals CSA, UL
Net Weight 0.76 lbs
Gross Weight 0.79 lbs