Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

325406 Pilz Timers, RELAY

MFG Item Number
325406

325406 Pilz Timers, RELAY

MFG Item Number
325406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
325406
RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 325406
Manufacturer PILZ
Family Series Pilz Timers
Description RELAY
Mounting Through Panel
Maximum Time Preset 30 s
Time Format Seconds
Reset Remote
Protection Rating IP66
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs