Series Information
| Manufacturer Part Number | 3258J/2H3PU |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | DC Tubeaxial Fan |
| Nominal Voltage | 48 VDC |
| Air Flow | 158.9 CFM |
| Power Consumption | 33.6 W |
| Fan Speed | 7,450 RPM |
| Noise Level | 64 dB |
| Connection Type | Wire Leads |
| Rotation | Clockwise |
| Protection Rating | IP68 |
| Tachometer Output | No |
| Impeller Material | Metallic |
| Operating Temperature | '-4-158 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |