Series Information
| Manufacturer Part Number | 3259 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | 1/4 HP, 1800 RPM, 48Y |
| Type | Split Phase |
| Horsepower | 1/4 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48YZ |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Bracket |
| Current Rating | 4.6 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 17.67 lbs |
| Gross Weight | 17.67 lbs |