Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HP Series Information
| Manufacturer Part Number | 326-950 |
|---|---|
| Manufacturer | Altech |
| Product Series | HP |
| Family Series | Altech Enclosures, HP Series |
| Description | Junction Box, 164mmX119mmX77mm, HP150 |
| Material | Polypropylene |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Panel Included | No |
| Nominal Height | 6 " |
| Nominal Width | 5 " |
| Nominal Depth | 3 " |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.53 lbs |