326-HDS/03
WECO Electrical Connectors Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326-HDS/03

WECO Electrical Connectors Terminal Blocks

326-HDS/03

WECO Electrical Connectors Terminal Blocks
Conn; Term Strip; Euro; 3; 14.5 mm;
MFG Item Number
326-HDS/03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Terminal Blocks, Series
Item #
326-HDS/03
Conn; Term Strip; Euro; 3; 14.5 mm;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 326-HDS/03
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminal Blocks
Description Conn; Term Strip; Euro; 3; 14.5 mm; DblRow; 14-8 AWG; 50 A; 300 V
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 14-8 AWG
Current Rating 50 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 14.5 mm
Color Opaque White
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.17 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.06 lbs
Gross Weight 0.055 lbs