Series Information
| Manufacturer Part Number | 326-HDS/12 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Conn/ Term Strip/ Euro/ 12/ 14.5 mm/ DblRow/ 14-8 AWG/ 50 A/ 300 V |
| Number of Poles | 12 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 14-8 AWG |
| Current Rating | 50 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 14.5 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.17 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |