Series Information
| Manufacturer Part Number | 326161-0128 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Power Type | DC |
| Range | 8 mm |
| Connection Type | Plug |
| Output Type | NC, PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 5-36 VDC |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | CE, cULus |
| Net Weight | 0.1121 lbs |
| Gross Weight | 0.1121 lbs |