32654008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32654008

Socomec Disconnect Switches

32654008

Socomec Disconnect Switches
CP INT.SIDER 4X80 LAT HB/BB
MFG Item Number
32654008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
32654008
CP INT.SIDER 4X80 LAT HB/BB

Series Information

Specifications

Specifications
Manufacturer Part Number 32654008
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description CP INT.SIDER 4X80 LAT HB/BB
Poles 4
Current Rating 80 A
Operator Type Side
Mounting Wall
Fusible No
Enclosure Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs