Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32682 Woehner, LLC Motors, Rail Mounting Adapter, 32A, 10 AWG

MFG Item Number
32682-WONR

32682 Woehner, LLC Motors, Rail Mounting Adapter, 32A, 10 AWG

MFG Item Number
32682-WONR
Item Number
32682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
32682
Rail Mounting Adapter, 32A, 10 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number 32682-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Motors
Description Rail Mounting Adapter, 32A, 10 AWG Leads, 1 Fixed Rail, 45mm W x 160 H
Accessory Type Rail Mounting Adapter
Motor Type Unspecified
For Use With Crosslink Interface
Approvals UL, EAC
Comments 10 AWG Leads
Net Weight 0 lbs
Gross Weight 0 lbs