Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

326901

Pilz Timers

326901

Pilz Timers
RELAY
MFG Item Number
326901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
326901
RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 326901
Manufacturer PILZ
Family Series Pilz Timers
Description RELAY
Mounting Through Panel
Maximum Time Preset 10 s
Time Format Seconds
Reset Remote
Protection Rating IP66
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs