Series Information
| Manufacturer Part Number | 326THFPA8086 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 30, 1200, TEBC, 326Tc, 3/60/230/460 |
| Type | Vector Duty |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| NEMA Frame | 326TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Blower Cooled |
| Mounting | Footed |
| Current Rating | 80.5 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 627 lbs |
| Gross Weight | 627 lbs |