Series Information
| Manufacturer Part Number | U521 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 60, 1800, DP, 326Ts, 3/60/200/400Yd |
| Type | Pump |
| Horsepower | 60 hp |
| Kilowatts | 45 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| NEMA Frame | 326TS |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 167 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 418 lbs |
| Gross Weight | 418 lbs |