Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
326TTDR16102 Marathon Electric Motors, 25, 900, DP, 326HPV, 3/60/230/460
MFG Item Number
326TTDR16102
326TTDR16102 Marathon Electric Motors, 25, 900, DP, 326HPV, 3/60/230/460
MFG Item Number
326TTDR16102
This item cannot be canceled or returned
Description
25, 900, DP, 326HPV, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
326TTDR16102 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
25, 900, DP, 326HPV, 3/60/230/460 |
| Type |
Vertical-Solid Shaft |
| Horsepower |
25 hp |
| Kilowatts |
18.7 kW |
| Speed |
882 RPM |
| RPM |
882 RPM |
| Phase |
3 |
| NEMA Frame |
326HPV |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
73 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
498 lbs |
| Gross Weight |
498 lbs |
326TTDR16102
Marathon Electric Motors