Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
326TTGS6532 Marathon Electric Motors, Motor,EXPLOSION PROOF,50,1800,EPFC,
MFG Item Number
326TTGS6532
326TTGS6532 Marathon Electric Motors, Motor,EXPLOSION PROOF,50,1800,EPFC,
MFG Item Number
326TTGS6532
This item cannot be canceled or returned
Description
Motor,EXPLOSION PROOF,50,1800,EPFC,
Specifications
Specifications
| Manufacturer Part Number |
326TTGS6532 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,EXPLOSION PROOF,50,1800,EPFC, 326T,3/60/230/460 |
| Type |
Explosion Proof |
| Horsepower |
50 hp |
| Kilowatts |
37 kW |
| Speed |
1,777 RPM |
| RPM |
1,777 RPM |
| Phase |
3 |
| NEMA Frame |
326T |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
123 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
791 lbs |
| Gross Weight |
791 lbs |
326TTGS6532
Marathon Electric Motors