327-FU-HDS/03
WECO Electrical Connectors Terminal Blocks, 327 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

327-FU-HDS/03

WECO Electrical Connectors Terminal Blocks, 327 Series

327-FU-HDS/03

WECO Electrical Connectors Terminal Blocks, 327 Series
Conn; Term Strip; Eurostyle; screw;
MFG Item Number
327-FU-HDS/03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2200

Description

Terminal Blocks, 327 Series
Item #
327-FU-HDS/03
Conn; Term Strip; Eurostyle; screw;

327 Series Information

Terminal Strip for Industrial Applications

The 327 socket terminal strip is available in 14.5 mm pitch with 1‑ to 12‑pole design and can be easily stripped to the desired number of poles. Due to the M5 screw, the socket hole diameter of 6.3 mm, and a creepage distance of more than 9 mm between the terminal body and mounting surface, this version is well suited for large cross‑sections, high currents, and voltages. One fixing hole is located between every two poles. The flexible polyamide moulding can even be mounted on curved surfaces. The wire protector of the “DS”‑version reliably prevents damage to multi‑wire flexible conductors by the turning screw.

  • For compact, demanding harsh environments
  • Current carrying capacity from 17 A to 125 A
  • Glow‑wire‑resistant (DIN EN/IEC 60335‑1)
  • Flame retardant designs V0 & V2 class UL94
  • Corrosion‑ & aging‑resistant
Ideal solutions for
  • Electrical engineers
  • Panel builders
Applications:
  • Lighting
  • Electrical junction boxes
  • Control panel designs
  • Solar panel
  • Wind turbines
  • Industrial & commercial generators
  • Hydro‑electric stations

Videos

Specifications

Specifications
Manufacturer Part Number 327-FU-HDS/03
Manufacturer WECO Electrical Connectors
Product Series 327
Family Series WECO Electrical Connectors Terminal Blocks, 327 Series
Description Conn; Term Strip; Eurostyle; screw; 03; 14.5 mm; 14-6 AWG; 65 A; 600 V
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-4 AWG
Current Rating 80 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 14.5 mm
Color Opaque White
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.17 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.25 lbs
Gross Weight 0.25 lbs