327101
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

327101 Pilz Programmable Logic Controllers, PSS u2 EF 8DI -R

MFG Item Number
327101

327101 Pilz Programmable Logic Controllers, PSS u2 EF 8DI -R

MFG Item Number
327101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
327101
PSS u2 EF 8DI -R

Series Information

Specifications

Specifications
Manufacturer Part Number 327101
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Description PSS u2 EF 8DI -R
Number of Inputs 8
Input Type Digital
Input 24 VDC
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs