327133
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

327133

Pilz Programmable Logic Controllers

327133

Pilz Programmable Logic Controllers
PSS u2 EF 4DO 2A -R
MFG Item Number
327133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
327133
PSS u2 EF 4DO 2A -R

Series Information

Specifications

Specifications
Manufacturer Part Number 327133
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Description PSS u2 EF 4DO 2A -R
Number of Outputs 4
Output Type Relay
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs