Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

327255 Pepperl Fuchs Sensors, Level Control

MFG Item Number
327255

327255 Pepperl Fuchs Sensors, Level Control

MFG Item Number
327255
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
327255
Level Control

Series Information

Specifications

Specifications
Manufacturer Part Number 327255
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Level Control
Float Type Vertical Float
Number of Floats 1
Mounting Bracket
Connection Type NPT
Composition Polyphenylene Sulphide
Probe Length 177 "
Thread Size 1/2 in. NPT
PSI Rating 145
Operating Temperature -40-158 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs