32733016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
32733016 Socomec Safety Switches, SAFETY ENCLOS 3X160 SIDE OP BB
MFG Item Number
32733016

32733016 Socomec Safety Switches, SAFETY ENCLOS 3X160 SIDE OP BB

MFG Item Number
32733016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
32733016
SAFETY ENCLOS 3X160 SIDE OP BB

Series Information

Specifications

Specifications
Manufacturer Part Number 32733016
Manufacturer Socomec
Family Series Socomec Safety Switches
Description SAFETY ENCLOS 3X160 SIDE OP BB
Number of Poles 3
Voltage 690 V
Current Rating 160 A
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs