Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
329-BK Marrette Terminals, XTP Series, WIRECONNXTPNONWING GRY No22-No16 BU
329-BK Marrette Terminals, XTP Series, WIRECONNXTPNONWING GRY No22-No16 BU
This item cannot be canceled or returned
Description
WIRECONNXTPNONWING GRY No22-No16 BU
Specifications
Specifications
| Manufacturer Part Number |
329-BK |
| Manufacturer |
Marrette |
| Product Series |
XTP |
| Family Series |
Marrette Terminals, XTP Series |
| Description |
Bulk pack Gray XTP non-winged wire connector. 10000 pieces |
| Wire Type |
Copper to Copper |
| Color |
Gray |
| Style |
Standard |
| Package Type |
Box |
| Direct Burial |
No |
| Strain Relief |
No |
| Maximum Wire Capacity |
(2) #16 |
| Wire Size Range |
22-16 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
329-BK
Marrette Terminals, XTP Series