329A362Q1X
ATC-Automatic Timing & Control Relays, 329A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

329A362Q1X

ATC-Automatic Timing & Control Relays, 329A Series

329A362Q1X

ATC-Automatic Timing & Control Relays, 329A Series
Tdr Fxd 0.1-1 Sec 120V 50/60
Item Number
329A362Q1X
MFG Item Number
329A-362-Q-1-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 329A Series
Item #
329A362Q1X
Tdr Fxd 0.1-1 Sec 120V 50/60

329A Series Information

  • Choice of eight different fixed ranges between 0.3 seconds to 3.0 minutes to permit optimum setting accuracy
  • Designed for industrial service
  • High accuracy
  • Temperature rating 0 to 131 F
The most economical Solid‑State TDR offered from ATC,the 329A on‑delay TDR with plug‑in base maintains excellent repeat accuracy despite wide voltage and temperature variations.A choice of eight fixed ranges are available from 0.3 seconds to 3 minutes.Price/Performance Value:The economical 329A is the lowest cost TDR ever offered by ATC.Ruggedly designed into a 36 x 36 mm housing,the 329A On‑Delay TDR combines both highly accurate and repeatable timing with industrial quality that is usually found in only the more expensive timers.

Specifications

Specifications
Manufacturer Part Number 329A-362-Q-1-X
Manufacturer ATC-Automatic Timing & Control
Product Series 329A
Family Series ATC-Automatic Timing & Control Relays, 329A Series
Description Tdr Fxd 0.1-1 Sec 120V 50/60
Operation On Delay
Contacts DPDT
Mounting Socket
Time Range Adjustment Fixed
Adjustment Operator Knob
Timing Range 1 s
Max Time 1 s
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Contact Rating 5 A
Termination 8 Pin
NEMA Rating NEMA 1
Approvals UL
Comments Options:(Surface,DIN Rail,Panel and Plug-on) Mounting
Net Weight 0.2 lbs
Gross Weight 1 lb