32A031
Dwyer Instruments Process Controllers, 32A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32A031

Dwyer Instruments Process Controllers, 32A Series

32A031

Dwyer Instruments Process Controllers, 32A Series
Temperature/Process Controller No
MFG Item Number
32A031
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 32A Series
Item #
32A031
Temperature/Process Controller No

32A Series Information

Specifications

Specifications
Manufacturer Part Number 32A031
Manufacturer Dwyer Instruments
Product Series 32A
Family Series Dwyer Instruments Process Controllers, 32A Series
Description Temperature/Process Controller No Alarm Relay SSR
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Approvals CE
Net Weight 0.66 lbs
Gross Weight 0.66 lbs