32A033-9502
Dwyer Instruments Process Controllers, 32A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32A033-9502

Dwyer Instruments Process Controllers, 32A Series

32A033-9502

Dwyer Instruments Process Controllers, 32A Series
Temperature/ Process Controller No
MFG Item Number
32A033-9502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 32A Series
Item #
32A033-9502
Temperature/ Process Controller No

32A Series Information

Specifications

Specifications
Manufacturer Part Number 32A033-9502
Manufacturer Dwyer Instruments
Product Series 32A
Family Series Dwyer Instruments Process Controllers, 32A Series
Description Temperature/ Process Controller No Alarm Relay Relay 12-24
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Approvals CE
Net Weight 0.66 lbs
Gross Weight 0.66 lbs