32A2F1REL535
Appleton Cable Entries, A2F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32A2F1REL535

Appleton Cable Entries, A2F Series

32A2F1REL535

Appleton Cable Entries, A2F Series
CABLE GLAND KIT 150NPT
MFG Item Number
32A2F1REL535
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Cable Entries, A2F Series
Item #
32A2F1REL535
CABLE GLAND KIT 150NPT

A2F Series Information

Appleton A2F Series Nickel Plated Brass Cable Glands are suitable for unarmored and exterior braid armor with protective sheath cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 32A2F1REL535
Manufacturer Appleton
Product Series A2F
Family Series Appleton Cable Entries, A2F Series
Description CABLE GLAND KIT 150NPT
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Split Frame No
Cable Diameter Range 0.67-1.04 "
Type Bushing Grip
Composition Metallic
Material Aluminum
Hazardous Location Yes
Approvals CSA
Protection Rating IP66
Net Weight 0.3706 lbs
Gross Weight 0.3706 lbs