32B-33
Dwyer Instruments Process Controllers, 32B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32B-33

Dwyer Instruments Process Controllers, 32B Series

32B-33

Dwyer Instruments Process Controllers, 32B Series
Temperature/Process Controller 1/32
MFG Item Number
32B-33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 32B Series
Item #
32B-33
Temperature/Process Controller 1/32

32B Series Information

Specifications

Specifications
Manufacturer Part Number 32B-33
Manufacturer Dwyer Instruments
Product Series 32B
Family Series Dwyer Instruments Process Controllers, 32B Series
Description Temperature/Process Controller 1/32 Din Relay/Relay Output
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Control Loops On/Off, PID
Approvals CE, cULus
Net Weight 0.45 lbs
Gross Weight 0.45 lbs