32DZ1122
Dwyer Instruments Process Controllers, 32DZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32DZ1122

Dwyer Instruments Process Controllers, 32DZ Series

32DZ1122

Dwyer Instruments Process Controllers, 32DZ Series
Model 32Dz1122 Dual Zone Control
MFG Item Number
32DZ1122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 32DZ Series
Item #
32DZ1122
Model 32Dz1122 Dual Zone Control

32DZ Series Information

Specifications

Specifications
Manufacturer Part Number 32DZ1122
Manufacturer Dwyer Instruments
Product Series 32DZ
Family Series Dwyer Instruments Process Controllers, 32DZ Series
Description Model 32Dz1122 Dual Zone Control T/C 5VDC
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Volts DC
Number of Outputs 2
Display Type LED
Approvals CE, cULus
Net Weight 0.65 lbs
Gross Weight 0.65 lbs