32PX2K1255
Appleton Cable Entries, PX2K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32PX2K1255

Appleton Cable Entries, PX2K Series

32PX2K1255

Appleton Cable Entries, PX2K Series
PX2K CABLE GLAND 125NPT
MFG Item Number
32PX2K1255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, PX2K Series
Item #
32PX2K1255
PX2K CABLE GLAND 125NPT

PX2K Series Information

  • Cable gland with compound barrier seal for use in hazardous areas with all types of armored cables (braid, tape and wire)
  • The cable gland provides mechanical cable retention and earth continuity via cable armor termination
  • A combined detachable armor cone and compound tube, together with AnyWay universal clamping ring arrangement allows the cable to be easily disconnected from the equipment
  • The cable gland is IP66/68 and complies with deluge protection tests
  • The cable gland is supplied with epoxy resin and two detachable armor cones.
Appleton PX2K Series Nickel Plated Brass Cable Glands are suitable for all types of armored cables (braid, tape, wire and lead sheath version) certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 32PX2K1255
Manufacturer Appleton
Product Series PX2K
Family Series Appleton Cable Entries, PX2K Series
Description Cable Gland, Type Straight, Thread Size 1-1/4 Inch NPT, Constructional Feature Flameproof, Cable Type Braid, Tape, Wire, Lead Sheath Armored, Jacketed Marine Shipboard Cable, Cable Outer Diameter 0.93 to 1.33 Inch, Material Nickel Plated Brass, Enclosure
Hub Size 1-1/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.93-1.33 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP66, IP68
Comments (Braids, Tape and Wire with Lead Sheath Version) with Compound Barrier Seal.
Net Weight 1.1244 lbs
Gross Weight 1.74 lbs