32PX2KXREX1005X
Appleton Cable Entries, PX2KX-REX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32PX2KXREX1005X

Appleton Cable Entries, PX2KX-REX Series

32PX2KXREX1005X

Appleton Cable Entries, PX2KX-REX Series
PX2KX CBL GLD W/ RESIN 100NPT
MFG Item Number
32PX2KXREX1005X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, PX2KX-REX Series
Item #
32PX2KXREX1005X
PX2KX CBL GLD W/ RESIN 100NPT

PX2KX-REX Series Information

  • Utilizes RapidEx high speed liquid resin sealing compound included with each gland
  • The gland utilizes a liquid pour resin seal, that vastly reduces installation time and associated costs. This solution is particularly effective on multicore cables where traditional compound is difficult and time consuming to apply
  • Connector provides an environmental seal on the cable outer jacket and an explosionproof liquid resin barrier seal around the cable inner cores
  • Connector provides mechanical cable retention and electrical continuity via armor termination
  • PX2KX forms part of a comprehensive connector range for marine shipboard and IEE45 armored and jacketed cables
  • Armor termination: removable armor cone and ring
  • Sealing area(s): displacement seal concept
Appleton PX2KX‑REX Liquid Resin Barrier Type Cable Connectors are explosionproof, Class I, Division 1 brass cable connectors suitable for wire braid armor or tape. The gland utilizes a liquid pour resin seal, that vastly reduces installation time and associated costs. This solution is particularly effective on multicore cables where traditional compound is difficult and time consuming to apply.

Specifications

Specifications
Manufacturer Part Number 32PX2KXREX1005X
Manufacturer Appleton
Product Series PX2KX-REX
Family Series Appleton Cable Entries, PX2KX-REX Series
Description Cable Gland, Type Straight, Thread Size 1 Inch NPT, Constructional Feature Explosionproof, Oil Resistant, Cable Type Wire Braid Armored, Jacketed, Marine Shipboard Cable, Cable Outer Diameter 0.933 to 1.33 Inch, Material Nickel Plated Brass, Enclosure
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.93-1.33 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP66, IP67, IP68
Net Weight 1.22 lbs
Gross Weight 1.435 lbs