Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Cable Entries, PXSS2K-REX Series
32PXREX5X
Appleton Cable Entries, PXSS2K-REX Series
PXSS2K CBL GLD W/ RESIN M32
MFG Item Number
32PXREX5X
This item cannot be canceled or returned
Description
Cable Entries, PXSS2K-REX Series
PXSS2K CBL GLD W/ RESIN M32
PXSS2K-REX Series Information
Appleton PXSS2K‑REX Series Liquid Resin Barrier Type Cable Connectors are flameproof Class I cable connectors suitable for unarmored, extra hard usage, tray (TC) and shipboard cables. The gland utilizes a liquid pour resin seal that vastly reduces installation time and associated costs. This solution is particularly effective on multicore cables where traditional compound is difficult and time consuming to apply.
Specifications
Specifications
Manufacturer Part Number
32PXREX5X
Manufacturer
Appleton
Product Series
PXSS2K-REX
Family Series
Appleton Cable Entries, PXSS2K-REX Series
Description
Cable Gland, Type Straight, Thread Size M32, Constructional Feature Flameproof, Explosionproof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 0.67 to 1.04 Inch, Material Nickel Plated Brass, Length 3.33 Inch, Enclosure NEMA 4X,
Hub Size
M32
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 4X
Split Frame
No
Cable Diameter Range
0.67-1.04 "
Type
Bushing Grip
Composition
Metallic
Material
Nickel Plated Brass
Hazardous Location
Yes
Approvals
ATEX, CSA, UL
Protection Rating
IP66, IP67, IP68
Comments
Flameproof, Unarmored, Tray, Shipboard and SO Type Cable.
Net Weight
0.86 lbs
Gross Weight
0.86 lbs
32PXREX5X
Appleton Cable Entries, PXSS2K-REX Series