33-100-17
Dongan Electric Manufacturing Transformers, 33 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-100-17 Dongan Electric Manufacturing Transformers, 33 Series, Transformer, Gen Purpose, Single

MFG Item Number
33-100-17

33-100-17 Dongan Electric Manufacturing Transformers, 33 Series, Transformer, Gen Purpose, Single

MFG Item Number
33-100-17
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 33 Series
Item #
33-100-17
Transformer, Gen Purpose, Single

33 Series Information

  • Available with manually resettable circuit breakers
  • Dual mounting capability
Series 33 Control Transformers are designed with a NEMA Type 1, indoor type enclosure and are fitted with 8" leads exiting through a 1/2 inch chase nipple. Dual mounting provisions are provided for bothfoot mount or direct knockout mount in point of use applications. Typical applications include voltage reduction for solenoids, magnetic switches, control valves, as well as many other HVAC applications.

Specifications

Specifications
Manufacturer Part Number 33-100-17
Manufacturer Dongan Electric Manufacturing
Product Series 33
Family Series Dongan Electric Manufacturing Transformers, 33 Series
Description Transformer, Gen Purpose, Single Phase, 208 Pri, 120 Sec, .100 KVA
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot, Knockout
NEMA Rating NEMA 1
Termination Wire Leads
Approvals UL
Net Weight 4 lbs
Gross Weight 0 lbs