Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
33-14109 Meltric Plugs & Receptacles, DSDC1 Series, DSDC1 RECEPTACLE
33-14109 Meltric Plugs & Receptacles, DSDC1 Series, DSDC1 RECEPTACLE
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSDC1 Series
- Type 3R, IP54/IP55 Environmental Ratings
- Female Receptacle or Male Inlet
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
33-14109 |
| Manufacturer |
Meltric |
| Product Series |
DSDC1 |
| Family Series |
Meltric Plugs & Receptacles, DSDC1 Series |
| Description |
DSDC1 RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
130 V |
| Wire Size Range |
8 AWG, 14 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-140 °F |
| Terminal Type |
Screw |
| Color Code |
Yellow |
| NEMA Rating |
NEMA 3R |
| Approvals |
cCSAus, UL |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.655 lbs |
33-14109
Meltric Plugs & Receptacles, DSDC1 Series