33-14142-972
Meltric Plugs & Receptacles, DS20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-14142-972

Meltric Plugs & Receptacles, DS20 Series

33-14142-972

Meltric Plugs & Receptacles, DS20 Series
DS20 RECEPTACLE
MFG Item Number
33-14142-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS20 Series
Item #
33-14142-972
DS20 RECEPTACLE

DS20 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 20 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-14142-972
Manufacturer Meltric
Product Series DS20
Family Series Meltric Plugs & Receptacles, DS20 Series
Description DS20 RECEPTACLE
Connection Type Receptacle
Current Rating 20 A
Voltage 600 V
Frequency 60 Hz
Auxiliary Contact 2
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs