33-18058-S82
Meltric Plugs & Receptacles, DSDC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-18058-S82

Meltric Plugs & Receptacles, DSDC1 Series

33-18058-S82

Meltric Plugs & Receptacles, DSDC1 Series
DSDC1 Inlet - 600V Dc
MFG Item Number
33-18058-S82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC1 Series
Item #
33-18058-S82
DSDC1 Inlet - 600V Dc

DSDC1 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-18058-S82
Manufacturer Meltric
Product Series DSDC1
Family Series Meltric Plugs & Receptacles, DSDC1 Series
Description DSDC1 Inlet - 600V Dc
Connection Type Inlet
Current Rating 15 A
Voltage 600 V
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0.444 lbs
Gross Weight 0.444 lbs