Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DS30 Series
33-38047-974-338
Meltric Plugs & Receptacles, DS30 Series
MFG Item Number
33-38047-974-338
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS30 Series
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 30 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Manufacturer Part Number
33-38047-974-338
Manufacturer
Meltric
Product Series
DS30
Family Series
Meltric Plugs & Receptacles, DS30 Series
Description
DS30 INLET
Connection Type
Inlet
Current Rating
30 A
Voltage
277 V, 480 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
5
Lockout-Tagout
No
Auxiliary Contact
4
Built-In Strain Relief
No
Wire Size Range
12 AWG, 11 AWG, 10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Terminal Type
Screw
NEMA Rating
NEMA 3R
Approvals
CSA, UL
Comments
With 4 Auxiliary, Pilot Contacts, Self-Ejecting Plug Release
Net Weight
0 lbs
Gross Weight
0 lbs
33-38047-974-338
Meltric Plugs & Receptacles, DS30 Series