33-38109-4X
Meltric Plugs & Receptacles, DSDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-38109-4X Meltric Plugs & Receptacles, DSDC Series, DSDC3 INLET POLY BLUE SIZE 3 TYPE

MFG Item Number
33-38109-4X

33-38109-4X Meltric Plugs & Receptacles, DSDC Series, DSDC3 INLET POLY BLUE SIZE 3 TYPE

MFG Item Number
33-38109-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC Series
Item #
33-38109-4X
DSDC3 INLET POLY BLUE SIZE 3 TYPE

DSDC Series Information

Specifications

Specifications
Manufacturer Part Number 33-38109-4X
Manufacturer Meltric
Product Series DSDC
Family Series Meltric Plugs & Receptacles, DSDC Series
Description DSDC3 INLET POLY BLUE SIZE 3 TYPE 4X 2P+G 30A 130 VDC TYPE 4X WATERTIGHTNESS
Connection Type Inlet
Current Rating 30 A
Voltage 130 V
Number of Poles 2
Auxiliary Contact None
Material Non-Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs