33-38165-4X
Meltric Plugs & Receptacles, DS30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-38165-4X Meltric Plugs & Receptacles, DS30 Series, DS30 INLET POLY BLUE SIZE 3 TYPE 4X

MFG Item Number
33-38165-4X

33-38165-4X Meltric Plugs & Receptacles, DS30 Series, DS30 INLET POLY BLUE SIZE 3 TYPE 4X

MFG Item Number
33-38165-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS30 Series
Item #
33-38165-4X
DS30 INLET POLY BLUE SIZE 3 TYPE 4X

DS30 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 30 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-38165-4X
Manufacturer Meltric
Product Series DS30
Family Series Meltric Plugs & Receptacles, DS30 Series
Description DS30 INLET POLY BLUE SIZE 3 TYPE 4X 1P+N+G 30A 120 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Connection Type Inlet
Current Rating 30 A
Voltage 120 V
Frequency 60 Hz
Number of Poles 1
Auxiliary Contact None
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP65, IP66
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs