Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DSDC3 Series Information
| Manufacturer Part Number | 33-38209 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DSDC3 |
| Family Series | Meltric Plugs & Receptacles, DSDC3 Series |
| Description | DS30 Inlet |
| Connection Type | Inlet |
| Current Rating | 30 A |
| Voltage | 250 V |
| Wire Size Range | 4 AWG, 14 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP54 |
| Terminal Type | Screw |
| Color Code | Blue |
| NEMA Rating | NEMA 3R |
| Approvals | cCSAus, UL |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.565 lbs |