33-38540-173-4X
Meltric Plugs & Receptacles, DS7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-38540-173-4X

Meltric Plugs & Receptacles, DS7c Series

33-38540-173-4X

Meltric Plugs & Receptacles, DS7c Series
DS7C INLET
MFG Item Number
33-38540-173-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS7c Series
Item #
33-38540-173-4X
DS7C INLET

DS7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-38540-173-4X
Manufacturer Meltric
Product Series DS7c
Family Series Meltric Plugs & Receptacles, DS7c Series
Description DS7C INLET
Connection Type Inlet
Current Rating 30 A
Voltage 50 V
Frequency 60 Hz
Auxiliary Contact 3
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Net Weight 0.973 lbs
Gross Weight 0.973 lbs