Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DS100c Series
33-64247-C-K04-348-A188
Meltric Plugs & Receptacles, DS100c Series
MFG Item Number
33-64247-C-K04-348-A188
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS100C Series
Item #
33-64247-C-K04-348-A188
DS100C Series Information
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 100 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Manufacturer Part Number
33-64247-C-K04-348-A188
Manufacturer
Meltric
Product Series
DS100C
Family Series
Meltric Plugs & Receptacles, DS100c Series
Description
DS100C RECEPTACLE
Connection Type
Receptacle
Current Rating
100 A
Voltage
277 V, 480 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
5
Lockout-Tagout
No
Auxiliary Contact
None
Built-In Strain Relief
No
Wire Size Range
6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material
Non-Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP54, IP55
Terminal Type
Screw
NEMA Rating
NEMA 3R
Approvals
CSA, IEC, UL
Comments
Self-ejecting connector release
Net Weight
0.0662 lbs
Gross Weight
0.0662 lbs
33-64247-C-K04-348-A188
Meltric Plugs & Receptacles, DS100c Series