33-68187-C-K14-338
Meltric Plugs & Receptacles, DS100c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-68187-C-K14-338 Meltric Plugs & Receptacles, DS100c Series, DS100C INLET POLY BLUE SIZE 4 TYPE

MFG Item Number
33-68187-C-K14-338

33-68187-C-K14-338 Meltric Plugs & Receptacles, DS100c Series, DS100C INLET POLY BLUE SIZE 4 TYPE

MFG Item Number
33-68187-C-K14-338
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100C Series
Item #
33-68187-C-K14-338
DS100C INLET POLY BLUE SIZE 4 TYPE

DS100C Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-68187-C-K14-338
Manufacturer Meltric
Product Series DS100C
Family Series Meltric Plugs & Receptacles, DS100c Series
Description DS100C INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz NO AUX SELF-EJECTING PLUG RELEASE
Connection Type Inlet
Current Rating 100 A
Voltage 347 V, 600 V
Frequency 60 Hz
Number of Poles 3
Auxiliary Contact None
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
Color Code Black
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs