33-94058-S82-NC
Meltric Plugs & Receptacles, DSDC9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-94058-S82-NC

Meltric Plugs & Receptacles, DSDC9 Series

33-94058-S82-NC

Meltric Plugs & Receptacles, DSDC9 Series
DSDC9 Receptacle
MFG Item Number
33-94058-S82-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC9 Series
Item #
33-94058-S82-NC
DSDC9 Receptacle

DSDC9 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 33-94058-S82-NC
Manufacturer Meltric
Product Series DSDC9
Family Series Meltric Plugs & Receptacles, DSDC9 Series
Description DSDC9 Receptacle
Connection Type Receptacle
Current Rating 100 A
Voltage 600 V
Number of Poles 2
Number of Wires 3
Wire Size Range 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP69
Terminal Type Screw
Approvals CSA, UL
Comments Closed Lid Configuration
Net Weight 0 lbs
Gross Weight 0 lbs