33-94217-S59
Meltric Plugs & Receptacles, DS100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33-94217-S59

Meltric Plugs & Receptacles, DS100 Series

33-94217-S59

Meltric Plugs & Receptacles, DS100 Series
DS100 Receptacle
MFG Item Number
33-94217-S59
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100 Series
Item #
33-94217-S59
DS100 Receptacle

DS100 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-94217-S59
Manufacturer Meltric
Product Series DS100
Family Series Meltric Plugs & Receptacles, DS100 Series
Description DS100 Receptacle
Connection Type Receptacle
Current Rating 100 A
Number of Poles 3
Number of Wires 5
Wire Size Range 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs