330-BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

330-BK Marrette Terminals, XTP Series, WIRECONNXTPNONWING BLUNo22-No14 10K

MFG Item Number
330-BK

330-BK Marrette Terminals, XTP Series, WIRECONNXTPNONWING BLUNo22-No14 10K

MFG Item Number
330-BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Terminals, XTP Series
Item #
330-BK
WIRECONNXTPNONWING BLUNo22-No14 10K

XTP Series Information


Specifications

Specifications
Manufacturer Part Number 330-BK
Manufacturer Marrette
Product Series XTP
Family Series Marrette Terminals, XTP Series
Description Bulk box Blue XTP non-winged wire connector. 10000 pieces
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #16
Wire Size Range 20-16 AWG
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs